Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ BRAND™ Mat Covers for Deep Well Plates
Shop All BrandTech Scientific Products

Click to view available options
Plate Compatibility:
384-well Deep Well Plate, 0.3 mL
96-well Deep Well Plate, 0.5 mL
96-well Deep Well Plate, 1.2 mL
Microplate, 1.1 mL
Microplate, 2.2 mL
Description
- Ideal for short-term storage
- Protects samples and reduces evaporation
- Available in a variety of materials: polyethylene, silicone, EVA, or TPE
- Reusable and autoclavable (except for EVA mats)
- EVA mats can be cleaned with ethanol
- Sealing mats will reduce the working volume of each well
- For use with 96- and 364- deep well plates
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Natural |
| Solvent Or Alcohol Resistant | No Resistance |
| Material | EVA |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| No. of Wells | 96 |
| No. per Pack | 24 |
| Format | ANSI/SLAS |
| Pre-slit | No |
| Product Type | Cover Mat |
| Show More |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction