Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRAND™ BRANDplates immunoGrade™ 96-Well Microplates
Click to view available options
Color:
Black, Clear Bottom
Clear
White
Well Shape:
Conical Bottom (V-well)
Flat Bottom (F-well)
Round
Round, C Bottom
Description
- Optimized for the immobilization of IgG
- High binding capacity for molecules with mixed hydrophobic and hydrophilic regions
- Designed to minimize cross-contamination
- Blue alphanumeric embossing for easy well identification on standard plates
- Non-sterile
Order Info
Packaging is 20 stacks of 5 plates each (100 plates). Each stack comes with one lid.

Specifications
Specifications
Barcode | No Barcode |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Binding Type | High Binding |
Color | Black, Clear Bottom |
Product Type | 96-well Microplate |
Material | Polystyrene |
Volume (Metric) Well | 330 μL |
No. of Wells | 96 |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction