Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRAND™ BRANDplates immunoGrade™ 96-Well Microplates
Shop All BrandTech Scientific Products
Click to view available options
Color:
Black, Clear Bottom
Clear
White
Well Shape:
Conical Bottom (V-well)
Flat Bottom (F-well)
Round
Round, C Bottom
Description
- Optimized for the immobilization of IgG
- High binding capacity for molecules with mixed hydrophobic and hydrophilic regions
- Designed to minimize cross-contamination
- Blue alphanumeric embossing for easy well identification on standard plates
- Non-sterile
Order Info
Packaging is 20 stacks of 5 plates each (100 plates). Each stack comes with one lid.
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Binding Type | High Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 350 μL |
| Well Shape | Round, C Bottom |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction