Learn More
Description
- Manufactured from virgin polypropylene
- Highly translucent tubes are free from flash, air bubbles, and streaks.
- Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
- Tubes have uniform wall thickness for consistent, repeatable results.
- Subdivisions for approximate volume determination.
- Autoclavable at 120°C (2bar), according to DIN EN 285.
- Lid closure are certified endotoxin, DNA-, DNase-, and RNase-free.
- Colored tubes simplify sample identification
Specifications
Specifications
| Certifications/Compliance | Endotoxin, RNase-, ATP- and DNA-free |
| Color | Clear |
| Volume (Metric) | 1.5 mL |
| Quantity | 10,000/Pk. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Centrifuge |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Max. Force | 30,000 x g |
| Closure Type | Flat Snap Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.