Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ Pipette Tips, 0.5 to 20 μL
Click to view available options
Packaging:
Bulk
TipBox
TipBox, 5 boxes, 96 each
TipRack
Quantity:
10,000/Pk.
1000/Pk.
480/Pk.
960/Pk.
Tip Style:
Low Retention, Narrow
Narrow
Filtered:
Non-filtered
Description
- Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
- Gradations marked at 2 μL and 10 μL provide quick volume assessment.
- Slender design allows pipetting in microtubes and microplates without touching the walls.
- Available in either standard or ultra low retention types.
- Available either in bulk packages or in convenient rack-and-stack formats.
Ultra low retention tips
- Produced through special, patented physicochemical process.
- Homogeneous, defect-free surface thus produced has low surface tension.
- Reduce sample loss and provide substantially higher reproducibility when working with critical media.
- For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging material properties.

Specifications
Specifications
Volume (Metric) | 0.5 to 20 μL |
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Narrow |
Packaging | TipBox, 5 boxes, 96 each |
Quantity | 480/Pk. |
Graduated | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction