Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Pipet Tips, 5 to 300 μL

Catalog No. 13889144 Shop All BrandTech Scientific Products
Click to view available options
Tip Style:
Standard
Format:
Bulk
Refill
Packaging:
Bulk, 10,000 pieces
Bulk, 1000 pieces
TipRack

Catalog No. 13-889-144

Supplier: BrandTech™ BRAND™ 732010

Only null left
Add to Cart
Add to Cart

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 5 to 300 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Used for virtually all pipettes with yellow color code.

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Nonsterile
  • All unopened packages are DNA-, RNAse, ATP- and endotoxin-free
  • Thin-walled for high translucency, easy ejection and low waste
  • Graduation at 50, 100 and 300 μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available either in bulk packages or in convenient, ecological rack format
  • Racked tips are colorless and placed into green-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and minimal sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
TRUSTED_SUSTAINABILITY

Specifications

Description Life Science Quality
Volume (Metric) 5 to 300 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 2.08 in.
Length (Metric) 5.3 cm
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) Reverse pipetting, plate washing, working with multichannel pipettes
Format Bulk
Tip Style Standard
Packaging Bulk, 1000 pieces
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Graduations 50, 100, 300 μL
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.