Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ BRAND™ Real-Time PCR (qPCR) 96-Well Microplates, BIO-CERT™ PCR QUALITY, Low Profile
Shop All BrandTech Scientific Products
Click to view available options
Includes:
Plates and polyester seals
Plates only
Description
Designed for optimal performance in fluorescence signal analysis and DNA quantification, these plates are ideal for qPCR applications. Key features include:
- Enhanced Signal Reflection: White surface and titanium dioxide (TiO2) coloring maximize fluorescence signal reflection for precise quantification.
- Exceptional Purity: BIO-CERT™ PCR QUALITY ensures plates are free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
- Advanced Manufacturing Standards: Produced in state-of-the-art clean room conditions for consistent quality.
- Superior Thermal Performance: Extra-thin walls provide efficient thermal transfer.
- User-Friendly Design:
- Smooth surfaces optimize signal reflection
- Blue embossed alphanumeric coding and a cut corner design ensure easy orientation
- Low-profile, semi-skirted frame with a non-elevated rim offers compatibility with various thermal cyclers, including Roche™ LightCycler™ systems
- Additional Convenience: Part no. 781365 includes 50 sheets of qPCR polyester sealing film
Specifications
Specifications
| Barcode | No Barcode |
| Binding Property | Untreated |
| Certifications/Compliance | DNA, DNase, RNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | Bagged |
| Color | White |
| Disposable | Single-use |
| Product Type | qPCR 96-well plate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction