Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ BRAND™ BRANDplates™ pureGrade™ 384-Well Microplates
Shop All BrandTech Scientific Products
Click to view available options
Color:
Black
Black, Clear Bottom
Clear
White
White, Clear Bottom
Volume (Metric) Well:
0.1 mL
0.12 mL
Description
- Non-treated PS surface
- Medium binding, non-sterile
- Standard plate for most applications
- Free from endotoxins, DNase, DNA, RNase; noncytoxic
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Color | White, Clear Bottom |
| Material | Polystyrene |
| Volume (Metric) Well | 0.12 mL |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction