Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class A Certified Graduated Cylinders

Catalog No. 14379151 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
250 mL
500 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
20 mL

VITLAB polymethylpentene graduated cylinders, certified Class A to DIN 12681 and ISO 6706.

  • Molded graduations with ring marks at major increments
  • Imprinted lot and year
  • Supplied certificate includes mean test value and lot
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material PMP
Tolerance ±2.50 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class A
Calibration To Contain
Diameter (English) 2.28 in.
Diameter (Metric) 58 mm
Graduations 5 mL
Autoclavable Autoclavable
Shape Round
Base Type Hexagonal
Height (English) 14.17 in.
Height (Metric) 360 mm
Type Graduated Cylinder
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.