Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class A PMP Volumetric Flasks with NS Stoppers

Catalog No. p-4380288
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
Tolerance:
0.04 mL
0.06 mL
0.1 mL
0.15 mL
0.25 mL
0.4 mL

These Class A Volumetric Flasks with NS Stoppers, calibrated 'to contain', are an excellent break-resistant alternative to glass in the laboratory.

  • Meet Class A tolerances per DIN EN ISO 1042
  • Manufactured from crystal-clear polymethylpentene
  • Supplied certificate includes mean test value and lot (lot and year imprinted on product)
  • Thermal stress up to 121°C (autoclaving) does not cause permanent exceeding of the tolerance limits
  • However, to preserve markings, cleaning at no higher than 60°C is recommended
  • Available in a range of capacities and stopper sizes
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated 'to contain' per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 25 mL
Material PMP
Height (Metric) 115 mm
Includes Imprinted lot number, batch certificate
Product Type Volumetric Flask
Standard Taper Joint 10/19
Temperature Range (Metric) 121°C max.
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Closure Type NS Stopper
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.