Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers
Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
No. per Pack:
1
2
Height (Metric):
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
Description
- Highly transparent PP construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Spécifications
Spécifications
| Calibration | Calibrated 'to contain' at 20°C |
| Certifications/Compliance | Class B per DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Height (Metric) | 180 mm |
| No. per Pack | 2 |
| Product Type | Volumetric Flask |
| Afficher plus de résultats |
Sécurité et manipulation
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'
missing translation for 'spotOppurtunityImprovement'missing translation for 'shareContentCorrection'