Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Graduated Buckets with Handles

Catalog No. 14379124 Shop All BrandTech Scientific Products
Change view
Click to view available options
Material:
HDPE
Includes:
Handle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes
14-379-124 HDPE Handle
14-379-125 HDPE Handle
14-379-126 - -
14-379-127 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-379-124 Supplier BRANDTECH™ VITLAB™ Supplier No. 96393
Add to Cart
Add to Cart

Durable containers with 1-liter segment divisions and stable handles for easy carrying. Available in white or transparent options, with or without spouts.

Buckets with pour spout

  • Part numbers 96694 and 96794
  • Made of transparent polypropylene
  • Chemical resistant
  • Without lit

Buckets without pour spouts

  • Part numbers 96093 and 96393
  • Made of HDPE
  • Tight fitting, snap-on lid, available separately
TRUSTED_SUSTAINABILITY

Specifications

Product Type Transport Container
Material HDPE
Autoclavable Not Autoclavable
Description 10 L Bucket
Diameter (English) Outer 11.4 in.
Height (English) 11.8 in.
Includes Handle
Temperature (Metric) 105°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.