Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ PD-Tip™ Disposable Pipet Tips

Catalog No. p-161333 Shop All BrandTech Scientific Products
Click to view available options
Sterility:
Sterile
Volume (Metric):
50 mL
Material:
HDPE, Polypropylene

Includes

Adapter is supplied with 25 and 50mL tips.

Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E.

Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. BrandTech™ PLASTIBRAND™ PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

  • Made of high-density polyethylene and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples.
  • Tip size is automatically recognized by HandyStep™ electronic and AutoRep E.
  • Available in nonsterile and Bio-Cert™ sterile. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

Order Info

Pipetter Compatibility: For use with Brand HandyStep™, HandyStep™ Electronic, Eppendorf™ Repeater™, Ripette™, Rainin™ AutoRep™ E, AutoRep M, Nichipette Stepper™, and most standard repeating pipetters.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 mL
Sterility Sterile
Format Individually Wrapped
Disposable Single-use
For Use With (Equipment) HandyStep Universal Fit Repeater, Universal Fit Repeater Pipettor
Product Line PD-Tip
Material HDPE, Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.