Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polymethylpentene Griffin Beakers

Catalog No. 14379042 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL

Catalog No. 14-379-042

Supplier: BRANDTECH™ VITLAB™ 61503

Only null left
Add to Cart
Add to Cart

Provides glass-like clarity

  • Easily readable
  • Printed red scale; not raised
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Diameter (English) Outer 5.19 in.
Diameter (Metric) Outer 13.2 cm
Capacity (Metric) 2000 mL
Material PMP
For Use With (Application) For Glass-Like Clarity
Height (English) 7.36 in.
Height (Metric) 18.7 cm
Increments 200 mL
Temperature (English) Max. Operating 302°F
Temperature (Metric) Max. Operating 150°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Red Graduated Scale
Style Griffin
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.