Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Powder Funnels

Catalog No. p-4380301 Shop All BrandTech Scientific Products
Click to view available options
Diameter (Metric) Stem:
15mm
21mm
22mm
26mm
28mm
Diameter (Metric)Top:
65mm
80mm
100mm
120mm
150mm
Height (Metric):
68 mm
75 mm
94 mm
110 mm
138 mm
Length (Metric) Stem:
20mm
22mm
25mm

Available in a variety of sizes and stem diameters to fit your application.

  • Polypropylene
  • With volume markings
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 65mm
Diameter (Metric) Stem 15mm
Material Polypropylene
Height (Metric) 68 mm
Length (Metric) Stem 25mm
Product Type Funnel
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.