Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Polypropylene Test Tube Racks

Catalog No. 03840227 Shop All BrandTech Scientific Products
Click to view available options
Color:
Blue
Red
White
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (18 mm)
Tubes (20 mm)
Tubes (25 mm)
Tubes (30 mm)

Constructed of sturdy polypropylene. Test Tube Racks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive, and will not float in water baths.

Sturdy polypropylene racks include alphanumeric positions for easy sample identification.

  • Racks are stackable, non-conductive and will not float in water baths.
  • Suitable for use in temperatures from -20° C to 90° C.
  • Supplied in three pieces for easy and permanent assembly.
  • Wide spaces between positions
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Array 6 x 14
Autoclavable Not Autoclavable
Color Blue
Holds Tubes (13 mm)
Material Polypropylene
Positions 84
Shape Rectangular
Shelves None
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 265 x 126 x 75 mm
Length (Metric) 265 mm
Length (English) 10.43 in.
Width (Metric) 126 mm
Width (English) 4.96 in.
Height (Metric) 75 mm
Height (English) 2.95 in.
Diameter (Metric) Opening 13 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.