Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Polypropylene Test Tube Racks

Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.

Supplier:  BrandTech™ BRAND™ 4340032

 View more versions of this product

Catalog No. 03-840-244


Add to Cart

Description

Description

Sturdy polypropylene racks include alphanumeric positions for easy sample identification.
  • Racks are stackable, non-conductive and will not float in water baths.
  • Suitable for use in temperatures from -20° C to 90° C.
  • Supplied in three pieces for easy and permanent assembly.
  • Wide spaces between positions
Specifications

Specifications

Test Tube Rack
Not Autoclavable
Tubes (25 mm)
32
265 mm
126 mm
88 mm
25 mm
4 x 8
Red
Polypropylene
265 x 126 x 88mm
10.43 in.
4.96 in.
3.46 in.
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit