Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ High-density Polyethylene Funnels

Catalog No. p-4707098 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
12,500 mL
17,500 mL
Diameter (Metric)Top:
400mm
430mm
Diameter (Metric) Stem:
37mm
42mm
Height (Metric):
365 mm
420 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top Diameter (Metric) Stem Height (Metric)
14-378-997 12,500 mL 400mm 42mm 365 mm
14-378-998 17,500 mL 430mm 37mm 420 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-378-997 Supplier BRANDTECH™ VITLAB™ Supplier No. 42294
Only null left
Add to Cart
Add to Cart

VITLAB™ large high density polyethylene funnels are suitable for transfers of large volumes of liquid.

  • Integrated handle facilitates use
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 400mm
Capacity (Metric) 12,500 mL
Diameter (Metric) Stem 42mm
Material HDPE
Height (Metric) 365 mm
Includes Handle
Product Type Filling Funnel (Liquid)
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.