Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ Transferpette™ Single Channel Electronic Pipets

Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
2 to 20 μL
250 to 5000 μL
50 to 1000 μL
Color:
Blue
Gray
Red
Yellow
Includes:
USA/Japan AC Adapter
Without AC Adapter
Description
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery and silicone oil

Specifications
Specifications
Accuracy | ≤ ± 0.8%, 1.6μL |
Battery Type | Rechargeable NiMH |
Certifications/Compliance | DIN EN ISO 8655-2 |
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | Yellow |
Disposable | Reusable |
For Use With | Pipette Tip (200 μL) |
Material | Polypropylene |
Number of Channels | 1 |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction