Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Transferpette™ Single Channel Electronic Pipets
GREENER_CHOICE

Catalog No. 13668156
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
2 to 20 μL
250 to 5000 μL
50 to 1000 μL
Color:
Blue
Gray
Red
Yellow
Includes:
USA/Japan AC Adapter
Without AC Adapter

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery and silicone oil
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ≤ ± 0.6%, 6.0μL
Battery Type Rechargeable NiMH
Certifications/Compliance DIN EN ISO 8655-2
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette Tip (1000 μL)
Material Polypropylene
Number of Channels 1
Product Line Transferpette
Programmability Yes
Sterility Non-sterile
Type Singel Channel Microliter Pipette
Volume (Metric) 50 to 1000 μL
Display LCD
Finger Style Ergonomic
Includes Without AC Adapter
Increments 1.0μL
Quantity 1
Temperature (English) Operating 59°F to 104°F
Temperature (Metric) Operating 15°C to 40°C
Warranty 1 Year
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.