Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VITLAB™ Short-Form Graduated Cylinders
Shop All BrandTech Scientific Products
Click to view available options
Graduations:
0.5 mL
2 mL
5 mL
10 mL
20 mL
Material:
Polypropylene
SAN
Description
- Choose SAN cylinders for glass clear visibility of contents
- Choose polypropylene cylinders for chemical resistance and durability

Specifications
Specifications
Material | Polypropylene |
Tolerance | ±2 mL |
Diameter (English) | 1.45 in. |
Diameter (Metric) | 37 mm |
Graduations | 2 mL |
Autoclavable | Autoclavable |
Shape | Round |
Base Type | Circular |
Height (English) | 6.41 in. |
Height (Metric) | 163 mm |
Show More |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction