Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Styrene Acrylonitrile Copolymer Graduated Pitchers

Catalog No. 14379283 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Color:
Clear
Transparent

VITLAB™ SAN graduated pitchers are transparent with molded graduations for durability

  • Light weight alternative to glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity 101.44 oz., 3000 mL
Capacity (Metric) 3000 mL
Capacity (English) 101.44 oz.
Color Transparent
Diameter (English) 6.69 in.
Material SAN
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 242 mm
Product Type Pouring Pitcher
Width (English) 6.7 in.
Height (English) 9.52 in.
Diameter (Metric) 170 mm
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.