Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MD 1C Oil-Free Chemistry Diaphragm Vacuum Pump

Catalog No. 13688285 Shop All BrandTech Scientific Products
Click to view available options
Plug Type:
CEE
US
Flow Rate:
0.77/0.88 CFM
25 L/min.
Electrical Requirements:
120 V 60 Hz
230 V 50/60 Hz
Amperage:
0.8 A
1.7 A

An excellent choice for rotary evaporation and other laboratory applications

Suitable for benchtop rotary evaporators, and powerful enough for excellent results with high-boiling point solvents

  • Extremely low maintenance, no oil changes, no oil mist
  • Ultimate vacuum 1.5 Torr; free air capacity 25 liters per minute
  • Corrosion resistance
  • With an integrated gas ballast to provide consistent pump performance with condensed vapors
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast)
Horsepower 0.01 hp
Amperage 1.7 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012
Electrical Requirements 120 V 60 Hz
Material PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve
Model MD 1C
Noise Level 45 dbA
Plug Type US
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 15.2 lb.
Weight (Metric) 6.9 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 0.77/0.88 CFM
Frequency 60 Hz
Overall Height (English) 6.8 in.
Overall Height (Metric) 175.26 mm
Overall Length (English) 12.4 in.
Overall Length (Metric) 314.96 mm
Overall Width (English) 5.62 in.
Overall Width (Metric) 142.24 mm
Pump Type Diaphragm Pump
Enclosure Rating IP44
No. of Pump Heads 4
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 16 psi
Voltage 120 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.