Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MD4 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump

Continuous, oil-free pumping of non-corrosive gases.

Supplier:  BrandTech™ VACUUBRAND™ 20736300

 View more versions of this product

Catalog No. 13-688-944

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

  • Three-stage diaphragm pumps
  • Vacuum pressure: 1 mbar
  • Whisper quiet, ultra-low vibration operation, high leak tightness
  • Flexible fabric-reinforced double diaphragm for extended operating life
  • Contamination-free pumping and evacuation
  • High flow rate even near ultimate vacuum
  • Long diaphragm life
  • Maintenance-free drive system for low lifetime costs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.75 torr
0.77 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve), Aluminum Alloy (Case)
45 dB(A)
-10°C to +60°C
18.5 kg
40°C
3.4 CFM
9.64 in.
12.79 in.
9.25 in.
Diaphragm Pump
4
Gel Dryers
3
200/230 V
CVC 3000
3 A
30 to 2400 rpm
230 V 50/60 Hz
MD 4 NT VARIO
CEE
41 lb.
104°F
10°C
50/60 Hz
243.84 mm
325.12 mm
236.22 mm
IP 20
50°F
Oil-Free
16 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.