Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
BrandTech™ VACUUBRAND™ MV2 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump
Shop All BrandTech Scientific Products
                    Click to view available options
                
                
                    
                            
                                Plug Type:
                            
                        
                        
                            
                                CEE
                            
                        
                            
                                US
                            
                        
                    
                            
                                Amperage:
                            
                        
                        
                            
                                2.5 A
                            
                        
                            
                                6.3 A
                            
                        
                    
                            
                                Voltage:
                            
                        
                        
                            
                                100/120 V
                            
                        
                            
                                200/230 V
                            
                        
                    Description
- Four-stage diaphragm pumps
- Continuous, oil-free pumping of gases
- Whisper quiet, ultra-low vibration operation, high leak-tightness
- Fabric reinforced double diaphragm
- Automatically adjusts vacuum level to optimize process conditions by continuously adapting motor speed
- Contamination-free pumping, evacuation
- High flow rate even near ultimate vacuum
- Self regulating vacuum optimization throughout process
 
            Specifications
Specifications
| Max. Vacuum | 0.2 torr | 
| Control | CVC 3000 | 
| Horsepower | 0.77 hp | 
| Amperage | 2.5 A | 
| Includes | Manual | 
| Motor Speed | 30 to 2400 rpm | 
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | 
| Electrical Requirements | 230 V 50/60 Hz | 
| Material | Aluminum Alloy (Housing and Pump Head), FPM (Diaphragm, Tubing, and Valve) | 
| Model | MV 2 NT VARIO | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            