Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ VACUUBRAND™ MV2 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump
Shop All BrandTech Scientific Products
Click to view available options
Plug Type:
CEE
US
Amperage:
2.5 A
6.3 A
Voltage:
100/120 V
200/230 V
Description
- Four-stage diaphragm pumps
- Continuous, oil-free pumping of gases
- Whisper quiet, ultra-low vibration operation, high leak-tightness
- Fabric reinforced double diaphragm
- Automatically adjusts vacuum level to optimize process conditions by continuously adapting motor speed
- Contamination-free pumping, evacuation
- High flow rate even near ultimate vacuum
- Self regulating vacuum optimization throughout process

Specifications
Specifications
Max. Vacuum | 0.2 torr |
Control | CVC 3000 |
Horsepower | 0.77 hp |
Amperage | 6.3 A |
Includes | Manual |
Motor Speed | 30 to 2400 rpm |
Certifications/Compliance | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 |
Electrical Requirements | 120 V 50/60 Hz |
Material | Aluminum Alloy (Housing and Pump Head), FPM (Diaphragm, Tubing, and Valve) |
Model | MV 2 NT VARIO |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction