Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ Pump Oil
GSA_VA

Features good chemical resistance, low vapor pressure, better stability when pumping oxidants, acid and alkaline vapors.

$149.30 - $522.48

Specifications

For Use With Rotary vane vacuum pump
Maximum Pressure <1 x 10-3 mbar
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
13-878-331
GSA_VA
View Documents
BrandTech™ VACUUBRAND™
20687010
1 L
Each for $149.30
Only null left
Add to Cart
 
13-878-332
GSA_VA
View Documents
BrandTech™ VACUUBRAND™
20687011
5 L
Each for $522.48
Only null left
Add to Cart
 
Description

Description

  • Low vapor pressure even at high temperatures
  • Low oil backflow
  • Resistant to aging, break-down
  • Minimum oxidation
  • Hygroscopic
  • Contains alkaline water to prevet corrosion
  • Flashpoint: 264°C
  • Viscosity at 40°C: 94mm2/sec
  • Density at 20°C: 0.87g/cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Rotary vane vacuum pump
<1 x 10-3 mbar
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.