Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VITLAB™ POM or PMP Forceps
Shop All BrandTech Scientific Products
Click to view available options
Length (Metric):
115 mm
145 mm
180 mm
250 mm
Tip Style:
Blunt
Pointed
Material:
PMP
POM
Description
POM (polyoxymethylene) forceps:
- Color: yellow
- External finger grooves for exceptional grip
- Blunt tips
- Part No. 68299 and 68399 have grooves inside of tip
- Part No. 68099 and 68199 are without grooves
PMP (polymethylpentene) forceps:
- Color: white
- Pointed tips
Specifications
Specifications
| Tip Style | Blunt |
| Length (English) | 9.8 in. |
| Material | POM |
| Length (Metric) | 250 mm |
| Product Type | Forceps |
| Quantity (No. per Case) | 5/Pk. |
| Type | POM Forceps |
| Style | Standard |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction