Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Measuring Scoops

Catalog No. 14379297 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
25 mL
50 mL
65 mL
100 mL
110 mL
150 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1250 mL
Material:
HDPE
Polypropylene
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
14-379-297 65 mL HDPE
14-379-304 2 mL Polypropylene
14-379-298 10 mL Polypropylene
14-379-299 25 mL Polypropylene
14-379-300 50 mL Polypropylene
14-379-301 100 mL Polypropylene
14-379-306 250 mL Polypropylene
14-379-302 500 mL Polypropylene
14-379-293 15 mL HDPE
14-379-294 25 mL HDPE
14-379-291 110 mL HDPE
14-379-292 150 mL HDPE
14-379-295 350 mL HDPE
14-379-296 750 mL HDPE
14-379-290 1250 mL HDPE
14-379-303 1000 mL Polypropylene
14-379-305 5 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 14-379-297 Supplier BRANDTECH™ VITLAB™ Supplier No. 40293
Add to Cart
Add to Cart

In assorted sizes

  • Choose polypropylene or polyethylene
  • Metric volume (mL) marked on handle
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.19 oz.
Capacity (Metric) 65 mL
Product Type Measuring Scoop
For Use With (Application) For measuring samples
Length (English) 46.99 in.
Material HDPE
Length (Metric) 18.5 cm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.