Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Measuring Scoops

Catalog No. p-4380279 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
25 mL
50 mL
65 mL
100 mL
110 mL
150 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1250 mL
Length (Metric):
6 cm
8.2 cm
10 cm
11.5 cm
13.5 cm
16 cm
18.5 cm
20 cm
21.5 cm
25 cm
26 cm
31 cm
31.5 cm
35 cm
38.5 cm
40 cm
Length (English):
15.24 in.
20.82 in.
25.4 in.
29.21 in.
34.29 in.
40.64 in.
46.99 in.
50.8 in.
54.61 in.
63.5 in.
66.04 in.
78.74 in.
80.01 in.
88.9 in.
97.79 in.
101.6 in.
Material:
HDPE
Polypropylene

In assorted sizes

  • Choose polypropylene or polyethylene
  • Metric volume (mL) marked on handle
TRUSTED_SUSTAINABILITY

Specifications

Product Type Measuring Scoop
Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Marking Spot Yes
For Use With (Application) For measuring samples
Length (English) 15.24 in.
Length (Metric) 6 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.