Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VITLAB™ Measuring Scoops
Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
25 mL
50 mL
65 mL
100 mL
110 mL
150 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1250 mL
Length (Metric):
6 cm
8.2 cm
10 cm
11.5 cm
13.5 cm
16 cm
18.5 cm
20 cm
21.5 cm
25 cm
26 cm
31 cm
31.5 cm
35 cm
38.5 cm
40 cm
Length (English):
15.24 in.
20.82 in.
25.4 in.
29.21 in.
34.29 in.
40.64 in.
46.99 in.
50.8 in.
54.61 in.
63.5 in.
66.04 in.
78.74 in.
80.01 in.
88.9 in.
97.79 in.
101.6 in.
Material:
HDPE
Polypropylene
Description
- Choose polypropylene or polyethylene
- Metric volume (mL) marked on handle

Specifications
Specifications
Product Type | Measuring Scoop |
Material | Polypropylene |
Autoclavable | Autoclavable |
Capacity (Metric) | 500 mL |
Marking Spot | Yes |
For Use With (Application) | For measuring samples |
Length (English) | 80.01 in. |
Length (Metric) | 31.5 cm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction