Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Graduated Cylinders, Class B

Catalog No. p-3361259 Shop All BrandTech Scientific Products
Catalog No. 14-379-162 Supplier BRANDTECH™ VITLAB™ Supplier No. 648941
Only null left
Add to Cart
Add to Cart

Polypropylene with molded ring graduations for excellent readability

  • Highly translucent tall-form cylinders
  • Class B, per DIN 12681
  • Hexagonal base resists rolling
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Certifications/Compliance DIN 12681, ISO 6706
Class Class B
Calibration To Contain
Diameter (English) 1.06 in.
Scale Plain molded graduations
Diameter (Metric) 27 mm
Graduations 1 mL
Autoclavable Autoclavable
Max. Temperature 60°C
Shape Round
Base Type Hexagonal
Height (English) 7.87 in.
Height (Metric) 200 mm
Type Graduated Cylinder
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.