Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Sample Containers with Screw Caps

Catalog No. p-4484645 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
60 mL
180 mL

Polypropylene specimen containers with polypropylene screw caps

  • Translucent containers for sample storage
  • Available in three capacities
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disposable Sample Container
Closure Included Yes
Graduated No
Material Polypropylene
Shape Cylindrical
Sterility Non-sterile
Capacity (Metric) 60 mL
Closure Material Polypropylene
Closure Type Screw Cap
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.