Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ CPXH Series Ultrasonic Cleaning Bath

Catalog No. 15336126 Shop All Branson Ultrasonics Corporation Products
Click to view available options
Model:
CPX1800H
CPX1800H-E
CPX2800H
CPX2800H-E
CPX3800H
CPX3800H-E
CPX5800H
CPX5800H-E
CPX8800H
CPX8800H-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
120 V
230/240 V
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Outfit your lab with an industry classic, heated cleaner that delivers the same ultrasonic power even when load conditions change. Additionally, Branson CPXH Series Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Technologically advanced with programmable features, digital operation with power tracking capabilities to adjust for light/heavy loads, high/low power control, degassing and sleep mode make CPXH extremely versatile.
  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40kHz rugged industrial transducers
  • 99–minute digital timer and continuous ultrasonic operation
  • Can be heated up to 69°C/156.2°F and set for either Fahrenheit or Celsius
  • Ultrasonic power tracking immediately brings the tank's frequency back to its optimum point
  • Control circuitry actively tracks the operating frequency of cleaner
  • Delivers unwavering cavitation, steady activity in cleaner
  • Degassing and conditioning the solution can be set up to 99 minutes
  • Plastic body, chemical-resistant
  • Built-in pour drains on some models
  • Extended degas time periods allow for “beyond cleaning” applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
  • Programmable functionality allows user to choose the temperature set point at which degassing and ultrasonic time periods are triggered to begin
  • Reproducible results
  • Automatic ultrasonic activation (ultrasonic cycle begins once set point temperature is reached)
  • High/low power control allows user to lower the amplitude of the acoustic energy in cleaner (100% power to tank for normal applications, 70% power for delicate applications)
  • Features an energy-saving Sleep mode. When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode. Touching any key on the controller causes the unit to come back on
  • High-temp safety alarm indicator
  • Temperature calibration is user accessible through front panel
  • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions

Specifications

Display LCD
Timer 90 min.
Material Plastic Housing, Stainless Steel Tank
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 0.75 gal.
Capacity (Metric) 2.8 L
Dimensions (D x W x H) Interior 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
For Use With (Application) Cleaning
Includes Tank cover
Model CPX2800H-E
Weight (English) 9 lb.
Weight (Metric) 4.1 kg
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.