Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath
Shop All Branson Ultrasonics Corporation Products
Click to view available options
Model:
M1800H
M1800H-E
M2800H
M2800H-E
M3800H
M3800H-E
M5800H
M5800H-E
M8800H
M8800H-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
120 V
230/240 V
Description
Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
Bransonic MH Series cleaners are known for offering a level of precision and reliability.
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
- 40 kHz rugged industrial transducers
- Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
- Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
- in liquid level and temperature caused by light/heavy load
- Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
- Tank drains with valves are incorporated on models 1.5-gallon and larger
- Plastic body, chemical-resistant
- Tank cover included
Specifications
Specifications
| Display | None - Control Dial |
| Material | Plastic |
| Timer | 60 min. |
| Frequency | 40 kHz |
| Voltage | 230/240 V |
| Capacity (English) | 2.5 gal. |
| Capacity (Metric) | 9.5 L |
| Dimensions (D x W x H) Interior | 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) |
| Includes | Tank cover and drain |
| Model | M5800H-E |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction