Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Cleaning Bath Accessory, Mesh Baskets

Catalog No. p-3205198 Shop All Branson Ultrasonics Corporation Products
Click to view available options
Capacity (English):
63.99 oz.
95.99 oz.
192 oz.
Length (English):
5 in.
8 in.
10.5 in.
Width (English):
4 in.
4.75 in.
4.87 in.
For Use With (Equipment):
Ultrasonic Bath, Model 1800
Ultrasonic Bath, Model 2800
Ultrasonic Bath, Model 3800

For use with Bransonic ultrasonic cleaners

  • Capacity: 0.5 to 1.5 gal.

Specifications

Type Mesh Basket
Depth (English) 3 in.
Capacity (Metric) 1.89 L
Capacity (English) 63.99 oz.
Depth (Metric) 7.62 cm
For Use With (Equipment) Ultrasonic Bath, Model 1800
For Use With (Application) Ideal for cleaning small parts
Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel
Dimensions (L x W) 5 x 4.75 in. (12.7 x 12.06 cm)
Width (English) 4.75 in.
Width (Metric) 12.06 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.