Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Microtips for Sonifiers SLPe, SLPt, 150E and 150T

Catalog No. p-3665707 Shop All Branson Ultrasonics Corporation Products
Click to view available options
Volume Range (Metric):
10 to 100 mL
3 mL or less
3 to 10 mL
5 to 25 mL
Diameter (Metric):
0.22 cm
0.32 cm
0.48 cm
0.63 cm

Designed to process samples to the smallest diameter vessels.

 

  • Can handle volumes up to 100mL
  • Working length: 4 in.
  • Sound proof enclosure

 

Order Info

0.125 in. microtip is provided with the 150 watt units

Specifications

Product Type SLP Microtip
Volume Range (Metric) 10 to 100 mL
Diameter (English) 0.25 in.
Diameter (Metric) 0.63 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
For Use With (Application) Ideal for processing samples to the smallest diameter vessels
For Use With (Equipment) SLPe, SLPt, 150E and 150T Sonifier™
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.