Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pain Care Labs Bravery Badges

Click to view available options
Color:
Purple
Description
- Latex-free
- Roll of 2k Badges
- Easy tear-off roll
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color Capability | Multicolor |
Adhesive Type | Peel and Stick |
Color | Purple |
Finish | Medium Gloss |
Material | Label Stock |
Sterility | Non-sterile |
For Use With (Application) | Any |
Latex Free | Yes |
Quantity | 2000/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction