Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson Gloves Breakdown Lined Gloves

Catalog No. 17099802
Click to view available options
Size:
Medium
Large

Breakdown Lined Gloves have a Cold MX™ 55 palm and 115 back of hand lining, Cutshield™ ANSI A5 liner, Durafibre™ microfibre palm and hooded fingertips.

  • Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
  • Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
  • Cold MX™ CS 55G palm/ CS 115G back
  • Water resistant Hy+Dry™ barrier
  • Heavy duty rubber on back of hand, fingers and wrist
  • High abrasion resistant Durafibre™ microfibre palm with silicone printed palm
  • Touchscreen conductive fingertips
  • Neoprene cuff with secure Velcro™ closure

Specifications

Certifications/Compliance ANSI Cut, ANSI Puncture, ANSI Impact
Certifications/Compliance (Europe) EN388
Chemotherapeutic Rated No
Chlorinated No
Construction Cut and Sewn
Description Para-aramid Blend Glove
Coating Material Uncoated
Color Black
Exterior Finish Partially Textured
Hand Ambidextrous
Material Microfiber, Spandex, Thermoplastic Rubber
Product Type Cold-resistant Gloves
Size Medium
For Use With (Application) Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction
Glove Cuff Style Velcro™
Liner Material Cold MX
Lining Lined
Series Work Armour
Length (English) 9.5 in.
Length (Metric) 23 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.