Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ V10 Series Extension Hose Assemblies

Assembly includes V11 hose to hose adapter and V13 hose to pipe adapter.
$236.00 - $701.00
Specifications
Diameter (English) Interior | 0.37 in. |
---|---|
Diameter (Metric) Interior | 0.93 cm |
Catalog Number | Mfr. No. | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
19-807-815
![]() |
Bullard™
54510 |
Green | 25 ft. | 76.2 m |
Each for $236.00
|
|
|||
19-807-816
![]() |
Bullard™
5458 |
Black | 100 ft. | 30.48 m |
Each for $701.00
|
|
|||
Description
- Accessory for use with compressed air
- Not for use with free air pumps
- Extension hoses include V11 hose to hose adapter and V13 hose to pipe adaptor
- Choose from a variety of colors and lengths
Specifications
0.37 in. | |
0.93 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title