Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Breccia Specimen
SCI_ED

Catalog No. S26606 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26606 1 Ea. 7 to 8 cm
S24718 1 Ea. 2 to 3 cm
S26628 10/Pk. 2 to 3 cm
S24719 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26606 Supplier Eisco™ Supplier No. ESNG0029HAND
Only null left
Add to Cart
Add to Cart

Breccia Specimen has large angular clasts, making it possible to confidently ascertain depositional history of the rock.

  • Large clasts within cement matrix
  • Poorly sorted and rounded clasts indicate deposition in river near clast source
  • For use in learning sedimentary rock classification and identification
  • Correlates well to Next Generation Science Standards Evidence Statements

Specifications

Product Type Sedimentary Rock, Breccia
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.