Learn More
Description
- Large clasts within cement matrix
- Poorly sorted and rounded clasts indicate deposition in river near clast source
- For use in learning sedimentary rock classification and identification
- Correlates well to Next Generation Science Standards Evidence Statements
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Breccia |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
