Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ High Temperature Heavy Insulated Heating Tapes
SDP

Catalog No. 10067079
Click to view available options
Length (Metric):
13 mm
25 mm
Voltage:
120 V
240 V
Wattage:
156w
313w
470w
627w
940w
1245w

  • High temperatures and rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, valves, and more!
  • Exceptional flexibility and durability
  • Suitable for electrically conductive surfaces
  • Wide range of sizes
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation

  • High temperature Samox™ knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Double braided outer sheath cover
  • Suitable for electrical conductive surfaces
  • Temperature controller required
Power density:
  • Widths up to 1 in. (25mm): 13.1 watts/in2 (0.020 watts/mm2)
  • 1.75 in. (44mm) width or greater: 7.7 watts/in2 (0.012 watts/mm2)
24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug
  • 240VAC: Bare wire connection

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CE, RoHS
Length (Metric) 25 mm
Voltage 120 V
Length (English) 1 in.
Material Samox Fiberglass
Wattage 627w
Width (English) 48 in.
Width (Metric) 1220mm
Product Type High Temperature Heavy Insulated Heating Tape
Temperature (Metric) 760°C
Temperature (English) 1400°F
For Use With (Application) Electrically conductive surfaces
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.