Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ High Temperature Standard Insulated Heating Tapes
SDP

Catalog No. p-4596466
Click to view available options
Width (English):
28 in.
48 in.
72 in.
Width (Metric):
71cm
122cm
183cm
Wattage:
160w
310w
470w

Catalog No. 10-067-065

Supplier: BriskHeat™ BW0051020

Only null left
Add to Cart
Add to Cart

  • High temperatures and rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, glass, temporary heat, and more!
  • Exceptional flexibility and durability
  • Wide range of sizes
  • Suitable for non-conductive electrical surfaces only (i.e. glass)
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation

  • High temperature Samox™ knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 13.1 watts/in2 (0.020 watts/mm2)
  • Suitable for non-conductive electrical surfaces only
  • 24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug (NEMA 1-15)
  • 240VAC: Bare wire connection
  • Temperature controller required

Compliance

RoHS compliant

Specifications

Certifications/Compliance RoHS
Voltage 120 V
Wattage 160w
Width (English) 28 in.
Width (Metric) 71cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.