Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ HWC High Temperature Heating Cords with SDC Digital Temperature Controllers
SDP

Catalog No. p-4626089
Click to view available options
Wattage:
266 W
355 W
750 W
1000 W
Display Type:
Temp. Control in °C
Temp. Control in °F

Designed for use on small tubes, vessels and in places with limited space. BriskHeat HWC High Temperature Heating Cords with SDC Digital Temperature Controllers provide high flexibility due to small 3mm wrap around diameters in laboratory, production or maintenance applications.

HWC High Temperature Heating Cord

  • Suitable for electrical conductive surfaces
  • Maximum exposure temperature: 760°C (1400°F)
  • Double braided high temperature Samox™ fiberglass outer sheath
  • Average power density: 60 watts/ft. (196 watts/m)
  • Cord diameter: 0.18 in. (4.8mm)
  • Long power leads, 2 ft. (0.6m) or 6 ft. (1.8m) with 120VAC: Separable standard 2-prong straight blade plug
  • Voltage: 120V
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
  • 10A fused output
  • Includes built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using a single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Certifications

Heater and controller are CE approved.

Specifications

Accuracy ±0.6%
Certifications/Compliance CE, RoHS, REACH
Diameter (Metric) 0.48 cm
Diameter (English) 0.18 in.
Temperature (English) Maximum 1400°F
Humidity 80%
Includes Type J Thermocouple
Length (English) 4 ft.
Length (Metric) 122 cm
Length (Metric) Cord 1.2 m
Temperature (Metric) Maximum 760°C
Material Samox™ Fiberglass Outer Sheath
Temperature Range (Metric) 0°C to 600°C
Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
Temperature Range (English) Outside 32°F to 122°F
Temperature Range (Metric) Outside 0°C to 50°C
Wattage 266 W
Power Density 60 w/ft.
Amperage 10 A
Display Type Temp. Control in °C
Type Heating Cord
For Use With (Application) Ideal for use on small tubes, vessels, or any place where space is limited
Voltage 120 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.