Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Lower Hemisphere Mantles for Flasks, No Controller
SDP

Catalog No. 10067031
Change view
Click to view available options
Capacity:
1000mL (33.8 oz.)
100mL (3.3 oz.)
12000mL (405.7 oz.)
125mL (4.2 oz.)
2000mL (67.6 oz.)
200mL (6.7 oz.)
250mL (8.4 oz.)
3000mL (101.4 oz.)
5000mL (169 oz.)
500mL (17 oz.)
50mL (1.6 oz.)
Voltage:
120 V
240 V
Wattage:
60w
80w
100w
180w
270w
380w
500w
600w
1300w
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Voltage Wattage
10-067-031 500mL (17 oz.) 120 V 270w
10-067-026 50mL (1.6 oz.) 120 V 60w
10-067-027 100mL (3.3 oz.) 120 V 80w
10-067-028 125mL (4.2 oz.) 120 V 80w
10-067-030 250mL (8.4 oz.) 120 V 180w
10-067-029 200mL (6.7 oz.) 120 V 100w
10-067-033 2000mL (67.6 oz.) 120 V 500w
10-067-032 1000mL (33.8 oz.) 120 V 380w
10-067-035 5000mL (169 oz.) 120 V 600w
10-067-034 3000mL (101.4 oz.) 120 V 500w
10-067-036 12000mL (405.7 oz.) 120 V 1300w
10-067-038 50mL (1.6 oz.) 240 V 60w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 10-067-031 Supplier BriskHeat™ Supplier No. HM0500HS1
Add to Cart
Add to Cart

Uniform heat distribution for round-bottom flasks

Lower hemispherical heating mantles are:
Ideal for use with basket ring stand

  • Fiberglass cloth outer shell
  • Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
  • Multi-stranded resistance wire for increased durability and flexibility
  • Temperature controller required

120VAC models include:
3 in. (76mm) lead wire with NEMA L1-15R connector and a 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
240VAC models include:
3 in. (76mm) lead wire with no plug

Certifications

CSA and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CSA, CE, RoHS
Capacity 500mL (17 oz.)
Capacity (Metric) 500 mL
Voltage 120 V
Includes 76mm (3 in.) lead wire w/connector, 1.2m (4 ft.) power adaptor cord w/plug
Wattage 270w
Amperage 10 A
Capacity (English) 17 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.