Learn More
BriskHeat™ Lower Hemisphere Mantles for Flasks, No Controller

Description
Uniform heat distribution for round-bottom flasks
Lower hemispherical heating mantles are:
Ideal for use with basket ring stand
- Fiberglass cloth outer shell
- Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
- Multi-stranded resistance wire for increased durability and flexibility
- Temperature controller required
120VAC models include:
3 in. (76mm) lead wire with NEMA L1-15R connector and a 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
240VAC models include:
3 in. (76mm) lead wire with no plug
Certifications
CSA and CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | CSA, CE, RoHS |
| Capacity | 3000mL (101.4 oz.) |
| Capacity (Metric) | 3000 mL |
| Voltage | 120 V |
| Includes | 76mm (3 in.) lead wire w/connector, 1.2m (4 ft.) power adaptor cord w/plug |
| Wattage | 500w |
| Amperage | 10 A |
| Capacity (English) | 101.4 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.