Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°C.)

Click to view available options
Capacity:
1000mL (33.8 oz.)
100mL (3.3 oz.)
125mL (4.2 oz.)
2000mL (67.6 oz.)
200mL (6.7 oz.)
250mL (8.4 oz.)
3000mL (101.4 oz.)
5000mL (169 oz.)
500mL (17 oz.)
50mL (1.6 oz.)
Wattage:
60w
80w
100w
180w
270w
380w
500w
600w
Description
Lower Hemispherical Heating Mantle
- Heating element applies uniform heat to round-bottom flasks with low watt density
- Outer shall made from fiberglass cloth
- Maximum exposure temperature: 450°C
- For use with basket ring stand
- Resistance wire is multi-stranded for durability and flexibility
- Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
- Compact, digital on/off control
- With self contained, plug and play design
- Temperature control range: 0° to 600°C
- J type Thermocouple Sensor; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted using single key
- Hysteresis can be adjusted between 1 and 20 degrees
- Fused output: 10 Amp
- Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
- Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord
Certifications
CE approved (Temperature controller)
Compliance
Heating Mantle: REACH, RoHS, CSA
Specifications
Specifications
Certifications/Compliance | REACH, RoHS, CSA, CE |
Capacity | 200mL (6.7 oz.) |
Capacity (Metric) | 200 mL |
Voltage | 120 V |
Wattage | 100w |
Amperage | 10 A |
Capacity (English) | 6.7 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction