Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°F.)
SDP

Excellent alternative to other heaters like bunsen burner with easly programmable temperature controller

$813.00 - $2450.00

Specifications

Certifications/Compliance REACH, RoHS, CSA, CE
Voltage 120 V
Amperage 10 A
View More Specs

Products 10
Catalog Number Mfr. No. Capacity Wattage Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Wattage Price Quantity & Availability  
14-100-122
View Documents Promotion Details
BriskHeat™
H146211457
3000mL (101.4 oz.) 500w
Each for $2,450.00
Only null left
Add to Cart
 
10-068-156
SDP
View Documents
BriskHeat™
SDCJFAHM0050HS1
50mL (1.6 oz.) 60w
Each for $638.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-068-159
SDP
View Documents
BriskHeat™
SDCJFAHM0200HS1
200mL (6.7 oz.) 100w
Each for $853.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-068-158
SDP
View Documents
BriskHeat™
SDCJFAHM0125HS1
125mL (4.2 oz.) 80w
Each for $813.00
Only null left
Add to Cart
 
10-068-160
SDP
View Documents
BriskHeat™
SDCJFAHM0250HS1
250mL (8.4 oz.) 180w
Each for $928.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-068-157
SDP
View Documents
BriskHeat™
SDCJFAHM0100HS1
100mL (3.3 oz.) 80w
Each for $919.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-068-162
SDP
View Documents
BriskHeat™
SDCJFAHM1000HS1
1000mL (33.8 oz.) 380w
Each for $986.00
Only null left
Add to Cart
 
10-068-163
SDP
View Documents
BriskHeat™
SDCJFAHM2000HS1
2000mL (67.6 oz.) 500w
Each for $927.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-068-164
SDP
View Documents
BriskHeat™
SDCJFAHM3000HS1
3000mL (101.4 oz.) 500w
Each for $1,137.00
Only null left
Add to Cart
 
10-068-165
SDP
View Documents
BriskHeat™
SDCJFAHM5000HS1
5000mL (169 oz.) 600w
Each for $1,153.00
Only null left
Add to Cart
 
Description

Description

Lower Hemispherical Heating Mantle

  • Heating element applies uniform heat to round-bottom flasks with low watt density
  • Outer shall made from fiberglass cloth
  • Maximum exposure temperature: 842°F
  • For use with basket ring stand
  • Resistance wire is multi-stranded for durability and flexibility
  • Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
SDC Benchtop Digital Temperature Controller
  • Compact, digital on/off control
  • With self contained, plug and play design
  • Temperature control range: 32° to 999°F
  • J type Thermocouple Sensor; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using single key
  • Hysteresis can be adjusted between 1 and 20 degrees
  • Fused output: 10 Amp
  • Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
  • Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord

Certifications

CE approved (Temperature controller)

Compliance

Heating Mantle: REACH, RoHS, CSA

Specifications

Specifications

REACH, RoHS, CSA, CE
120 V
10 A
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.