Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ SDC Benchtop Temperature Controllers
SDP

Catalog No. 10067103
Click to view available options
Sensor Types:
J-type Thermocouple
K-type Thermocouple
Product Type:
Temperature Controller (Centigrade)
Temperature Controller (Farenheit)
Voltage:
184/253 V
98/132 V

Catalog No. 10-067-103

Supplier: BriskHeat™ SDC120JFA

Only null left
Add to Cart
Add to Cart

Includes

5-foot Thermocouple Sensor

Easy-to-use programmable digital controller with self-contained plug-and-play design

Affordable and compact, it is compatible with a wide range of heaters and applications. Set-point value can be adjusted by using simple interface.

  • Height: 1.75 in.(45mm)
  • Length: 5.5 in. (140mm)
  • 5-foot power cord
  • 10-Amp Fused Output @ 120V/240V
  • On/Off Temperature Controller
  • Temperature Range Control: 32-999°F (0-600°C)

Certifications

CE marked

Specifications

Accuracy ±0.6% of span, ±1 digit
Certifications/Compliance CE
Connectors NEMA 5-15R receptacle
Voltage 98/132 V
Sensor Types J-type Thermocouple
Width (English) 4.25 in.
Width (Metric) 10.8cm
Product Type Temperature Controller (Farenheit)
Amperage 10 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.